HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 169801SH6XLF000P

  • Mfr # PPL9800-8-6G-HC-V

  • Zoro # G722482303


product price:  $64.29
/ea

Key Features

Micron Rating
5
Filter Media
MICROGLASS
OD Bottom
1.99
OD Top
1.99
Height
8.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-8-6G-HC-V
Zoro #
G722482303
UPC #
-
Country of Origin
United States

Dimensions

Height
8.11

Details

Micron Rating
5
Filter Media
MICROGLASS
OD Bottom
1.99
OD Top
1.99
Beta Ratio 1
200/4.5
ID Top
0.94
Collapse Pressure
3045
Replaces OEM Part
EPPENSTEINER 169801H6LL2205SP, EPPENSTEINER 169801SH6SLF000P, EPPENSTEINER 169801SH6SLF000V, EPPENSTEINER 169801SH6XLF000P, EPPENSTEINER 169801SH6XLF000V, FILTER-MART F98018K6B, FILTER-X XH01358, FILTREC D121G06B, FILTREC D121G06BV, HYDAC/HYCON 2061101, H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.