Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 18100H10SLC000P
- Mfr # PMH362-5-10G-HC-V
- Zoro # G022499537
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18100H10SLC000P, FILTER-MART 050547, FILTER-X XH02597, FILTREC DMD362F10B, FILTREC DMD362F10V, HY-PRO HP362HL510MB, HY-PRO HP362HL510MV, INTERNORMEN 301963, INTERNORMEN 0485236210VGHRBP, INTERNORMEN 0485236210VGHRBV, JURA FILTRATION SH64101,
Filter Media
MICROGLASS
Height
5.04
Micron Rating
10
ID Top
1.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-10G-HC-V
- Zoro #
- G022499537
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100H10SLC000P, FILTER-MART 050547, FILTER-X XH02597, FILTREC DMD362F10B, FILTREC DMD362F10V, HY-PRO HP362HL510MB, HY-PRO HP362HL510MV, INTERNORMEN 301963, INTERNORMEN 0485236210VGHRBP, INTERNORMEN 0485236210VGHRBV, JURA FILTRATION SH64101,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.33
- OD Top
- 3.23
- OD Bottom
- 3.23
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- ID Bottom
- 1.33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.