Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 181130P10E000P
- Mfr # PMH8515-10-10P
- Zoro # G322530527
product price:Â
$
50.19
/ea
Key Features
Replaces OEM Part
BOSCH 1457431110, BOSCH 1457431910, BOSCH 1457431915, EPPENSTEINER 181130P10E000P, FILTER-MART 011041, FILTER-X XH02407, FILTREC DMD0030D10B, IKRON HHC30041, ILVA 7003028, MAHLE PI1130MIC10, MAIN FILTER MF0061017, NATIONAL FILTERS 105184525, PARKER G02860
Filter Media
PAPER
Height
10.04
Micron Rating
10
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-10P
- Zoro #
- G322530527
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BOSCH 1457431110, BOSCH 1457431910, BOSCH 1457431915, EPPENSTEINER 181130P10E000P, FILTER-MART 011041, FILTER-X XH02407, FILTREC DMD0030D10B, IKRON HHC30041, ILVA 7003028, MAHLE PI1130MIC10, MAIN FILTER MF0061017, NATIONAL FILTERS 105184525, PARKER G02860
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.88
- Collapse Pressure
- 435
- OD Top
- 3.32
- OD Bottom
- 3.32
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.