Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 18140G60C000P
- Mfr # PMH034-6-60SS-HC-V
- Zoro # G622520532
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18140G60C000P, FILTER-X XH02463, FILTREC DMD034W60B, FILTREC DMD034W60V, HY-PRO HP34HL560WB, HY-PRO HP34HL560WV, INTERNORMEN 306687, INTERNORMEN 0485203460GHREP, INTERNORMEN 0485203460GHREV, JURA FILTRATION SH64017, MAHLE 852034DRGVST60, MAIN
Filter Media
304 SS WIRE
Height
5.68
Micron Rating
60
OD Bottom
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-60SS-HC-V
- Zoro #
- G622520532
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140G60C000P, FILTER-X XH02463, FILTREC DMD034W60B, FILTREC DMD034W60V, HY-PRO HP34HL560WB, HY-PRO HP34HL560WV, INTERNORMEN 306687, INTERNORMEN 0485203460GHREP, INTERNORMEN 0485203460GHREV, JURA FILTRATION SH64017, MAHLE 852034DRGVST60, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.06
- Collapse Pressure
- 3045
- ID Top
- 1.09
- OD Top
- 3.06
Dimensions
- Height
- 5.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.