Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 1820G60C000P
- Mfr # PMH125-3-60SS-HC-V
- Zoro # G522463540
product price:Â
$
80.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820G60C000P, FILTER-X XH02509, FILTREC DMD125W60B, FILTREC DMD125W60V, HY-PRO HP125HL360WB, HY-PRO HP125HL360WV, INTERNORMEN 306744, INTERNORMEN 0485212560GHREP, INTERNORMEN 0485212560GHREV, MAHLE 852125DRGVST60, MAIN FILTER MF0061244, MAIN
Filter Media
304 SS WIRE
Height
3.43
Micron Rating
60
OD Top
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-60SS-HC-V
- Zoro #
- G522463540
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820G60C000P, FILTER-X XH02509, FILTREC DMD125W60B, FILTREC DMD125W60V, HY-PRO HP125HL360WB, HY-PRO HP125HL360WV, INTERNORMEN 306744, INTERNORMEN 0485212560GHREP, INTERNORMEN 0485212560GHREV, MAHLE 852125DRGVST60, MAIN FILTER MF0061244, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.65
- Collapse Pressure
- 3045
- OD Bottom
- 1.63
- ID Top
- 0.9
Dimensions
- Height
- 3.43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.