Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 188408G60E000P
- Mfr # PMH8505-7-60SS
- Zoro # G822466487
product price:Â
$
58.95
/ea
Key Features
Replaces OEM Part
BALDWIN PT23021, EPPENSTEINER 188408G60E000P, FILTER-X XH02346, FILTREC DMD0008B60B, ILVA 6636483, INTERNORMEN 306474, INTERNORMEN 04PI840860G16EO, JURA FILTRATION SH84055, MAHLE PI8408DRG60, MAIN FILTER MF0060893, NATIONAL FILTERS 106111144, NATIONAL FIL
Filter Media
304 SS WIRE
Height
6.75
Micron Rating
60
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-60SS
- Zoro #
- G822466487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- BALDWIN PT23021, EPPENSTEINER 188408G60E000P, FILTER-X XH02346, FILTREC DMD0008B60B, ILVA 6636483, INTERNORMEN 306474, INTERNORMEN 04PI840860G16EO, JURA FILTRATION SH84055, MAHLE PI8408DRG60, MAIN FILTER MF0060893, NATIONAL FILTERS 106111144, NATIONAL FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 1.01
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.