HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 188430G60E000P
- Mfr # PMH8515-10-60SS
- Zoro # G622570476
product price:Â
$
99.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188430G60E000P, FILTER-MART 060739, FILTER-X XH02406, FILTREC DMD0030B60B, HYDAC/HYCON 1268887, HYDAC/HYCON 2300D50W, HY-PRO HP800L1060W, IKRON HHC30048, IMEX IMM6082254, INTERNORMEN 301825, INTERNORMEN 04PI843060G16EO, JURA FILTRATION SH8405
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
60
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-60SS
- Zoro #
- G622570476
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188430G60E000P, FILTER-MART 060739, FILTER-X XH02406, FILTREC DMD0030B60B, HYDAC/HYCON 1268887, HYDAC/HYCON 2300D50W, HY-PRO HP800L1060W, IKRON HHC30048, IMEX IMM6082254, INTERNORMEN 301825, INTERNORMEN 04PI843060G16EO, JURA FILTRATION SH8405
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 435
- OD Bottom
- 3.32
- ID Top
- 1.88
- OD Top
- 3.32
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.