Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20004H20SLA000P
- Mfr # PEP20004-3-20G-V
- Zoro # G722510303
product price:Â
$
37.95
/ea
Sold in multiples of 2 for $75.90
Key Features
Replaces OEM Part
EPPENSTEINER 20004H20SLA000P, EPPENSTEINER 20004H20XLA000P, FILTREC DVD20004E20B, FILTREC DVD20004E20V, FILTREC WG620, HY-PRO HP43NL325MB, HY-PRO HP43NL325MV, MAIN FILTER MF0576534, MAIN FILTER MF0576535, REXROTH 20004H20SLA000M, REXROTH 20004H20SLA000V,
Filter Media
MICROGLASS
Height
3.27
Micron Rating
20
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-20G-V
- Zoro #
- G722510303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004H20SLA000P, EPPENSTEINER 20004H20XLA000P, FILTREC DVD20004E20B, FILTREC DVD20004E20V, FILTREC WG620, HY-PRO HP43NL325MB, HY-PRO HP43NL325MV, MAIN FILTER MF0576534, MAIN FILTER MF0576535, REXROTH 20004H20SLA000M, REXROTH 20004H20SLA000V,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.77
- ID Top
- 0.95
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20