Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR IKRON HHC01931
- Mfr # PSH3201-6-25G-V
- Zoro # G822474031
product price:Â
$
31.89
/ea
Sold in multiples of 2 for
$63.78
Key Features
Replaces OEM Part
BALDWIN PT9486MPG, DONALDSON 45453, DONALDSON P171742, FILTREC D154G25A, FILTREC D154G25AV, IKRON HEK8540132ASFG025LCB, IKRON HHC01931, MAIN FILTER MF0059043, MAIN FILTER MF0059044, WIX D59A25GAV
Filter Media
MICROGLASS
Height
5.51
Micron Rating
20
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-6-25G-V
- Zoro #
- G822474031
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9486MPG, DONALDSON 45453, DONALDSON P171742, FILTREC D154G25A, FILTREC D154G25AV, IKRON HEK8540132ASFG025LCB, IKRON HHC01931, MAIN FILTER MF0059043, MAIN FILTER MF0059044, WIX D59A25GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.6
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Top
- 3.16
- OD Bottom
- 3.16
Dimensions
- Height
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.