HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20005H10SLC000P
- Mfr # PEP20004-4-10G-HC-V
- Zoro # G022508598
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20005H10SLC000P, EPPENSTEINER 20005H10XLC000P, FILTREC DVD20005F10B, FILTREC DVD20005F10V, HY-PRO HP43HL410MB, HY-PRO HP43HL410MV, MAIN FILTER MF0576590, MAIN FILTER MF0576591, REXROTH 20005H10SLC000M, REXROTH 20005H10SLC000V, REXROTH 20005H1
Filter Media
MICROGLASS
Height
3.86
Micron Rating
10
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-10G-HC-V
- Zoro #
- G022508598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20005H10SLC000P, EPPENSTEINER 20005H10XLC000P, FILTREC DVD20005F10B, FILTREC DVD20005F10V, HY-PRO HP43HL410MB, HY-PRO HP43HL410MV, MAIN FILTER MF0576590, MAIN FILTER MF0576591, REXROTH 20005H10SLC000M, REXROTH 20005H10SLC000V, REXROTH 20005H1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.77
- Beta Ratio 1
- 200/13
- ID Top
- 0.95
- Collapse Pressure
- 3045
- OD Bottom
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.