HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20008G80A000P
- Mfr # PEP20004-6-74SS-V
- Zoro # G122521978
product price:Â
$
75.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20008G80A000P, FILTRATION GROUP E20008DN3060, FILTRATION GROUP E20008DN3060FPM, FILTREC DVD20008B80B, FILTREC DVD20008B80V, MAIN FILTER MF0576626, MAIN FILTER MF0576627, REXROTH 20008G80A000M, REXROTH 20008G80A000V, WIX D20A80BV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
74
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-74SS-V
- Zoro #
- G122521978
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008G80A000P, FILTRATION GROUP E20008DN3060, FILTRATION GROUP E20008DN3060FPM, FILTREC DVD20008B80B, FILTREC DVD20008B80V, MAIN FILTER MF0576626, MAIN FILTER MF0576627, REXROTH 20008G80A000M, REXROTH 20008G80A000V, WIX D20A80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- OD Top
- 1.77
- ID Top
- 0.95
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.