Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20008H10SLC000P
Mfr # PEP20004-6-10G-HC-V
Zoro # G622562662
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20008H10SLC000P, EPPENSTEINER 20008H10XLC000P, FILTREC DVD20008F10B, FILTREC DVD20008F10V, HY-PRO HP43HL610MB, HY-PRO HP43HL610MV, MAIN FILTER MF0576640, MAIN FILTER MF0576641, REXROTH 20008H10SLC000M, REXROTH 20008H10SLC000V, REXROTH 20008H1
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-10G-HC-V
- Zoro #
- G622562662
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008H10SLC000P, EPPENSTEINER 20008H10XLC000P, FILTREC DVD20008F10B, FILTREC DVD20008F10V, HY-PRO HP43HL610MB, HY-PRO HP43HL610MV, MAIN FILTER MF0576640, MAIN FILTER MF0576641, REXROTH 20008H10SLC000M, REXROTH 20008H10SLC000V, REXROTH 20008H1
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.95
- OD Top
- 1.77
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Bottom
- 1.77