Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20008P25A000P
- Mfr # PEP20004-6-25P-V
- Zoro # G322539537
product price:Â
$
25.25
/ea
Sold in multiples of 2 for
$50.50
Key Features
Replaces OEM Part
EPPENSTEINER 20008P25A000P, FILTRATION GROUP E20008DN1025, FILTRATION GROUP E20008DN1025FPM, FILTREC DVD20008K20B, FILTREC DVD20008K20V, MAIN FILTER MF0576648, MAIN FILTER MF0576649, REXROTH 20008P25A000M, REXROTH 20008P25A000V, WIX D20A20KV
Filter Media
PAPER
Height
6.18
Micron Rating
20
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-25P-V
- Zoro #
- G322539537
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008P25A000P, FILTRATION GROUP E20008DN1025, FILTRATION GROUP E20008DN1025FPM, FILTREC DVD20008K20B, FILTREC DVD20008K20V, MAIN FILTER MF0576648, MAIN FILTER MF0576649, REXROTH 20008P25A000M, REXROTH 20008P25A000V, WIX D20A20KV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 0.95
- Collapse Pressure
- 435
- OD Top
- 1.77
- OD Bottom
- 1.77
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.