Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20020H10SLA000P
- Mfr # PEP20020-6-10G-V
- Zoro # G022474763
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20020H10SLA000P, EPPENSTEINER 20020H10XLA000P, FARO H368S10, FILTRATION GROUP E20020DN2010, FILTRATION GROUP E20020DN2010FPM, FILTREC DVD20020E10B, FILTREC DVD20020E10V, FILTREC WG368, HY-PRO HP67NL610MB, HY-PRO HP67NL610MV, ILVA 6573599, JUR
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-10G-V
- Zoro #
- G022474763
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020H10SLA000P, EPPENSTEINER 20020H10XLA000P, FARO H368S10, FILTRATION GROUP E20020DN2010, FILTRATION GROUP E20020DN2010FPM, FILTREC DVD20020E10B, FILTREC DVD20020E10V, FILTREC WG368, HY-PRO HP67NL610MB, HY-PRO HP67NL610MV, ILVA 6573599, JUR
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.66
- OD Bottom
- 3.15
- Collapse Pressure
- 435
- OD Top
- 3.15
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.