Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 21000H3XLB000P
- Mfr # PEP21000-25-3G-HC-V
- Zoro # G622514067
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H3SLB000P, EPPENSTEINER 21000H3XLB000P, FILTREC XD1000G03B, FILTREC XD1000G03BV, HY-PRO HP77HL253MB, HY-PRO HP77HL253MV, MAHLE PI71100DN, MAHLE PI71100DNPSVST3, MAIN FILTER MF0066409, MAIN FILTER MF0578602, NATIONAL FILTERS 131111255, PA
Filter Media
MICROGLASS
Height
24.76
Micron Rating
3
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-3G-HC-V
- Zoro #
- G622514067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.76
Details
- Replaces OEM Part
- EPPENSTEINER 21000H3SLB000P, EPPENSTEINER 21000H3XLB000P, FILTREC XD1000G03B, FILTREC XD1000G03BV, HY-PRO HP77HL253MB, HY-PRO HP77HL253MV, MAHLE PI71100DN, MAHLE PI71100DNPSVST3, MAIN FILTER MF0066409, MAIN FILTER MF0578602, NATIONAL FILTERS 131111255, PA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.94
- OD Bottom
- 3.94
- Beta Ratio 1
- 200/3
- ID Top
- 2.37
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.