Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 21000H6SLB000P
- Mfr # PEP21000-25-5G-HC-V
- Zoro # G822532007
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H6SLB000P, EPPENSTEINER 21000H6XLB000P, FILTREC XD1000G06B, FILTREC XD1000G06BV, HY-PRO HP77HL256MB, HY-PRO HP77HL256MV, MAHLE PI72100DN, MAHLE PI72100DNPSVST6, MAIN FILTER MF0066411, MAIN FILTER MF0578604, NATIONAL FILTERS 131111263, PA
Filter Media
MICROGLASS
Height
24.76
Micron Rating
5
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-5G-HC-V
- Zoro #
- G822532007
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 21000H6SLB000P, EPPENSTEINER 21000H6XLB000P, FILTREC XD1000G06B, FILTREC XD1000G06BV, HY-PRO HP77HL256MB, HY-PRO HP77HL256MV, MAHLE PI72100DN, MAHLE PI72100DNPSVST6, MAIN FILTER MF0066411, MAIN FILTER MF0578604, NATIONAL FILTERS 131111263, PA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.94
- OD Top
- 3.94
- Beta Ratio 1
- 200/4.5
- ID Top
- 2.37
- Collapse Pressure
- 3045
Dimensions
- Height
- 24.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.