Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS024B40B2
- Mfr # PEP290-6-40SS-V
- Zoro # G322515739
product price:Â
$
58.75
/ea
Key Features
Replaces OEM Part
DONALDSON P562995, EPPENSTEINER 290G40A000P, EPPENSTEINER 290G40P, FILTER-X XH02801, FILTRATION GROUP E290DN3040, FILTREC DVD290B40B, FILTREC DVD290B40V, HY-PRO HP72NL640WB, HY-PRO HP72NL640WV, INTERNORMEN 300484, INTERNORMEN 0329040G16EP, INTERNORMEN 032
Filter Media
304 SS WIRE
Height
5.87
Micron Rating
40
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-40SS-V
- Zoro #
- G322515739
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P562995, EPPENSTEINER 290G40A000P, EPPENSTEINER 290G40P, FILTER-X XH02801, FILTRATION GROUP E290DN3040, FILTREC DVD290B40B, FILTREC DVD290B40V, HY-PRO HP72NL640WB, HY-PRO HP72NL640WV, INTERNORMEN 300484, INTERNORMEN 0329040G16EP, INTERNORMEN 032
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 435
- OD Top
- 1.98
Dimensions
- Height
- 5.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.