Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 210G252P
- Mfr # PEP210-1-25SS-HC-V
- Zoro # G022469943
product price:Â
$
79.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210G252P, EPPENSTEINER 210G25C000P, FILTREC DVD210W25B, FILTREC DVD210W25V, HY-PRO HP24HL125WB, HY-PRO HP24HL125WV, MAIN FILTER MF0061593, MAIN FILTER MF0061594, REXROTH 210G25C000M, REXROTH 210G25C000V, WIX D84B25WV
Filter Media
304 SS WIRE
Height
1.26
Micron Rating
25
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-1-25SS-HC-V
- Zoro #
- G022469943
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.26
Details
- Replaces OEM Part
- EPPENSTEINER 210G252P, EPPENSTEINER 210G25C000P, FILTREC DVD210W25B, FILTREC DVD210W25V, HY-PRO HP24HL125WB, HY-PRO HP24HL125WV, MAIN FILTER MF0061593, MAIN FILTER MF0061594, REXROTH 210G25C000M, REXROTH 210G25C000V, WIX D84B25WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.72
- Collapse Pressure
- 3045
- OD Top
- 1.81
- OD Bottom
- 1.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.