HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 210G40C000P
- Mfr # PEP210-1-40SS-HC-V
- Zoro # G522479503
product price:Â
$
78.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210G402P, EPPENSTEINER 210G40C000P, FILTREC DVD210W40B, FILTREC DVD210W40V, HY-PRO HP24HL140WB, HY-PRO HP24HL140WV, MAIN FILTER MF0061595, MAIN FILTER MF0061596, REXROTH 210G40C000M, REXROTH 210G40C000V, WIX D84B40WV
Filter Media
304 SS WIRE
Height
1.26
Micron Rating
40
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-1-40SS-HC-V
- Zoro #
- G522479503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.26
Details
- Replaces OEM Part
- EPPENSTEINER 210G402P, EPPENSTEINER 210G40C000P, FILTREC DVD210W40B, FILTREC DVD210W40V, HY-PRO HP24HL140WB, HY-PRO HP24HL140WV, MAIN FILTER MF0061595, MAIN FILTER MF0061596, REXROTH 210G40C000M, REXROTH 210G40C000V, WIX D84B40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 3045
- OD Top
- 1.81
- ID Top
- 0.72
- OD Bottom
- 1.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.