HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2140H6XLA000P
- Mfr # PEP2140-6-5G-V
- Zoro # G822474932
product price:Â
$
44.99
/ea
Key Features
Replaces OEM Part
DONALDSON P561394, EPPENSTEINER 2140H6LLP, EPPENSTEINER 2140H6SLA000P, EPPENSTEINER 2140H6SLP, EPPENSTEINER 2140H6XLA000P, EPPENSTEINER 2140K6P, FILTER-X XH02651, FILTREC DVD2140E05B, FILTREC DVD2140E05V, HY-PRO HP57NL66MB, HY-PRO HP57NL66MV, INTERNORMEN
Filter Media
MICROGLASS
Height
5.98
Micron Rating
5
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-5G-V
- Zoro #
- G822474932
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561394, EPPENSTEINER 2140H6LLP, EPPENSTEINER 2140H6SLA000P, EPPENSTEINER 2140H6SLP, EPPENSTEINER 2140H6XLA000P, EPPENSTEINER 2140K6P, FILTER-X XH02651, FILTREC DVD2140E05B, FILTREC DVD2140E05V, HY-PRO HP57NL66MB, HY-PRO HP57NL66MV, INTERNORMEN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.59
- Collapse Pressure
- 435
- OD Bottom
- 2.91
- OD Top
- 2.91
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.