Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2460G25P
- Mfr # PEP2460-15-25SS-V
- Zoro # G022497748
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P561447, EPPENSTEINER 2460G25A000P, EPPENSTEINER 2460G25P, FILTER-X XH02732, FILTRATION GROUP E2460DN3050, FILTREC DVD2460B25B, FILTREC DVD2460B25V, HY-PRO HP57NL1525WB, HY-PRO HP57NL1525WV, INTERNORMEN 306347, INTERNORMEN 03246025G16EP, INTERNO
Filter Media
304 SS WIRE
Height
14.8
Micron Rating
25
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-25SS-V
- Zoro #
- G022497748
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561447, EPPENSTEINER 2460G25A000P, EPPENSTEINER 2460G25P, FILTER-X XH02732, FILTRATION GROUP E2460DN3050, FILTREC DVD2460B25B, FILTREC DVD2460B25V, HY-PRO HP57NL1525WB, HY-PRO HP57NL1525WV, INTERNORMEN 306347, INTERNORMEN 03246025G16EP, INTERNO
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 2.91
- Collapse Pressure
- 435
- OD Bottom
- 2.91
- ID Top
- 1.59
Dimensions
- Height
- 14.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.