Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 2560G402P
- Mfr # PEP2560-9-40SS-HC-V
- Zoro # G822544703
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G402P, EPPENSTEINER 2560G40C000P, FILTREC DVD2560W40B, FILTREC DVD2560W40V, HY-PRO HP96HL940WB, HY-PRO HP96HL940WV, MAIN FILTER MF0061915, MAIN FILTER MF0061916, REXROTH 2560G40C000M, REXROTH 2560G40C000V, WIX D91B40WV
Filter Media
304 SS WIRE
Height
8.9
Micron Rating
40
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-40SS-HC-V
- Zoro #
- G822544703
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560G402P, EPPENSTEINER 2560G40C000P, FILTREC DVD2560W40B, FILTREC DVD2560W40V, HY-PRO HP96HL940WB, HY-PRO HP96HL940WV, MAIN FILTER MF0061915, MAIN FILTER MF0061916, REXROTH 2560G40C000M, REXROTH 2560G40C000V, WIX D91B40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 3.94
- OD Bottom
- 3.94
- Collapse Pressure
- 3045
- ID Top
- 2.37
Dimensions
- Height
- 8.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.