Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 1840G60C000V
- Mfr # PMH126-4-60SS-HC-V
- Zoro # G022476804
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1840G60C000P, FILTER-X XH02529, FILTREC DMD126W60B, FILTREC DMD126W60V, HY-PRO HP126HL460WB, HY-PRO HP126HL460WV, HY-PRO HPE3HL460WB, HY-PRO HPE3HL460WV, INTERNORMEN 303338, INTERNORMEN 0485212660GHREP, INTERNORMEN 0485212660GHREV, MAHLE 8521
Filter Media
304 SS WIRE
Height
4.45
Micron Rating
60
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-60SS-HC-V
- Zoro #
- G022476804
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840G60C000P, FILTER-X XH02529, FILTREC DMD126W60B, FILTREC DMD126W60V, HY-PRO HP126HL460WB, HY-PRO HP126HL460WV, HY-PRO HPE3HL460WB, HY-PRO HPE3HL460WV, INTERNORMEN 303338, INTERNORMEN 0485212660GHREP, INTERNORMEN 0485212660GHREV, MAHLE 8521
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 1.01
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.