HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 290G60C000P
- Mfr # PEP290-6-60SS-HC-V
- Zoro # G522480349
product price:Â
$
82.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290G602P, EPPENSTEINER 290G60C000P, FILTREC DVD290W60B, FILTREC DVD290W60V, HY-PRO HP72HL660WB, HY-PRO HP72HL660WV, MAIN FILTER MF0062067, MAIN FILTER MF0062068, REXROTH 290G60C000M, REXROTH 290G60C000V, WIX D94B60WV
Filter Media
304 SS WIRE
Height
5.94
Micron Rating
60
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-60SS-HC-V
- Zoro #
- G522480349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.94
Details
- Replaces OEM Part
- EPPENSTEINER 290G602P, EPPENSTEINER 290G60C000P, FILTREC DVD290W60B, FILTREC DVD290W60V, HY-PRO HP72HL660WB, HY-PRO HP72HL660WV, MAIN FILTER MF0062067, MAIN FILTER MF0062068, REXROTH 290G60C000M, REXROTH 290G60C000V, WIX D94B60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 0.95
- Collapse Pressure
- 3045
- OD Bottom
- 2.13
- OD Top
- 2.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.