HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 290K3P
- Mfr # PEP290-6-3G-V
- Zoro # G022490114
product price:Â
$
31.85
/ea
Sold in multiples of 2 for
$63.70
Key Features
Replaces OEM Part
EPPENSTEINER 290H3LLP, EPPENSTEINER 290H3SLA000P, EPPENSTEINER 290H3SLP, EPPENSTEINER 290H3XLA000P, EPPENSTEINER 290K3P, FILTER-X XH02803, FILTRATION GROUP E290DN2003, FILTREC DVD290E03B, FILTREC DVD290E03V, HY-PRO HP72NL63MB, HY-PRO HP72NL63MV, INTERNORM
Filter Media
MICROGLASS
Height
5.87
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-3G-V
- Zoro #
- G022490114
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.87
Details
- Replaces OEM Part
- EPPENSTEINER 290H3LLP, EPPENSTEINER 290H3SLA000P, EPPENSTEINER 290H3SLP, EPPENSTEINER 290H3XLA000P, EPPENSTEINER 290K3P, FILTER-X XH02803, FILTRATION GROUP E290DN2003, FILTREC DVD290E03B, FILTREC DVD290E03V, HY-PRO HP72NL63MB, HY-PRO HP72NL63MV, INTERNORM
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- ID Top
- 0.95
- OD Bottom
- 1.98
- Beta Ratio 1
- 200/3
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.