Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 9240P3A000P
- Mfr # PFC160-7-3P-V
- Zoro # G822498518
product price:Â
$
24.55
/ea
Sold in multiples of 2 for
$49.10
Key Features
Replaces OEM Part
EPPENSTEINER 9240P3A000P, FILTER-X XH02172, FILTREC DHD240D03B, FILTREC DHD240D03V, HYDAC/HYCON 0240D003P, HYDAC/HYCON 0240D003PV, MAIN FILTER MF0060169, MAIN FILTER MF0060170, NATIONAL FILTERS 185454, PARKER G03135, REXROTH 9240P3A000M, REXROTH 9240P3A00
Filter Media
PAPER
Height
7.32
Micron Rating
3
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-3P-V
- Zoro #
- G822498518
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9240P3A000P, FILTER-X XH02172, FILTREC DHD240D03B, FILTREC DHD240D03V, HYDAC/HYCON 0240D003P, HYDAC/HYCON 0240D003PV, MAIN FILTER MF0060169, MAIN FILTER MF0060170, NATIONAL FILTERS 185454, PARKER G03135, REXROTH 9240P3A000M, REXROTH 9240P3A00
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 2/3/2026
- Collapse Pressure
- 435
Dimensions
- Height
- 7.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.