Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 9500H3SLF000P
- Mfr # PHY500-10-3G-HC-V
- Zoro # G322519171
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2683KP, DONALDSON P568717, EPPENSTEINER 9500H3SLF000P, EPPENSTEINER 9500H3XLF000P, EPPENSTEINER 9500LAH3SLF000P, EPPENSTEINER 9500LAH3XLF000P, FILTER-X XH02263, FILTREC DHD500F03B, FILTREC DHD500F03V, FILTREC DHD500H03B, FILTREC DHD500H03V, F
Filter Media
MICROGLASS
Height
9.96
Micron Rating
3
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY500-10-3G-HC-V
- Zoro #
- G322519171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- AIRFIL AFKOVL2683KP, DONALDSON P568717, EPPENSTEINER 9500H3SLF000P, EPPENSTEINER 9500H3XLF000P, EPPENSTEINER 9500LAH3SLF000P, EPPENSTEINER 9500LAH3XLF000P, FILTER-X XH02263, FILTREC DHD500F03B, FILTREC DHD500F03V, FILTREC DHD500H03B, FILTREC DHD500H03V, F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.9
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Bottom
- 3.56
- OD Top
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.