HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 9660H6SLA000P
- Mfr # PFC330-14-5G-V
- Zoro # G622556258
product price:Â
$
69.25
/ea
Key Features
Replaces OEM Part
BEHRINGER BE660P06AR, EPPENSTEINER 9660H6SLA000P, EPPENSTEINER E400HL660H6, FILTER-X XH02307, FILTREC DHD660E05B, FILTREC DHD660E05V, HYDAC/HYCON 02061797, HYDAC/HYCON 2061797, HYDAC/HYCON 0660D005BN, HYDAC/HYCON 0660D005BNV, HY-PRO HP33DNL146MSB, MAIN FI
Filter Media
MICROGLASS
Height
13.74
Micron Rating
5
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-14-5G-V
- Zoro #
- G622556258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.74
Details
- Replaces OEM Part
- BEHRINGER BE660P06AR, EPPENSTEINER 9660H6SLA000P, EPPENSTEINER E400HL660H6, FILTER-X XH02307, FILTREC DHD660E05B, FILTREC DHD660E05V, HYDAC/HYCON 02061797, HYDAC/HYCON 2061797, HYDAC/HYCON 0660D005BN, HYDAC/HYCON 0660D005BNV, HY-PRO HP33DNL146MSB, MAIN FI
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.03
- Collapse Pressure
- 435
- ID Top
- 1.9
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.