HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER E400HL240H20
- Mfr # PFC160-7-20G-V
- Zoro # G022464504
product price:Â
$
40.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9240H20SLA000P, EPPENSTEINER E400HL240H20, FILTER-MART 050414, FILTER-X XH02179, FILTREC DHD240E20B, FILTREC DHD240E20V, HYDAC/HYCON 0240D020BN, HYDAC/HYCON 0240D020BNV, HY-PRO HP16DNL825MSB, HY-PRO HP16DNL825MSV, MAIN FILTER MF0060183, MAIN
Filter Media
MICROGLASS
Height
7.32
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-20G-V
- Zoro #
- G022464504
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9240H20SLA000P, EPPENSTEINER E400HL240H20, FILTER-MART 050414, FILTER-X XH02179, FILTREC DHD240E20B, FILTREC DHD240E20V, HYDAC/HYCON 0240D020BN, HYDAC/HYCON 0240D020BNV, HY-PRO HP16DNL825MSB, HY-PRO HP16DNL825MSV, MAIN FILTER MF0060183, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 7.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.