Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER E400HL330G25
- Mfr # PFC330-7-25SS-V
- Zoro # G822475434
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 9330G25A000P, EPPENSTEINER E400HL330G25, FILTER-MART 060111, FILTER-X XH02230, FILTREC DHD330B25B, FILTREC DHD330B25V, HYDAC/HYCON 02062330, HYDAC/HYCON 2062330, HYDAC/HYCON 0330D025W, HYDAC/HYCON 0330D025WV, HY-PRO HP33DNL725WSB, HY-PRO HP33
Filter Media
304 SS WIRE
Height
7.04
Micron Rating
25
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-7-25SS-V
- Zoro #
- G822475434
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9330G25A000P, EPPENSTEINER E400HL330G25, FILTER-MART 060111, FILTER-X XH02230, FILTREC DHD330B25B, FILTREC DHD330B25V, HYDAC/HYCON 02062330, HYDAC/HYCON 2062330, HYDAC/HYCON 0330D025W, HYDAC/HYCON 0330D025WV, HY-PRO HP33DNL725WSB, HY-PRO HP33
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.03
- Collapse Pressure
- 435
- OD Top
- 3.03
- ID Top
- 1.9
Dimensions
- Height
- 7.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.