HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) 820P125

  • Mfr # PFA370-4-25G-V

  • Zoro # G922476867


product price:  $40.65
/ea

Key Features

Replaces OEM Part
AIRFIL AFKOVL9725, BALDWIN PT679, CATERPILLAR 3I1955, CROSLAND 7043A, DONALDSON 40453, DONALDSON DT0370125UM, DONALDSON P173038, DONALDSON P567024, FAIREY ARLON (PARKER) 370L110A, FAIREY ARLON (PARKER) 370L110H, FAIREY ARLON (PARKER) 370L123A, FAIREY ARLO
Height
3.9
Micron Rating
20
OD Top
3.69
Collapse Pressure
365
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFA370-4-25G-V
Zoro #
G922476867
UPC #
-
Country of Origin
United States

Dimensions

Height
3.9

Details

Replaces OEM Part
AIRFIL AFKOVL9725, BALDWIN PT679, CATERPILLAR 3I1955, CROSLAND 7043A, DONALDSON 40453, DONALDSON DT0370125UM, DONALDSON P173038, DONALDSON P567024, FAIREY ARLON (PARKER) 370L110A, FAIREY ARLON (PARKER) 370L110H, FAIREY ARLON (PARKER) 370L123A, FAIREY ARLO
Micron Rating
20
OD Top
3.69
Collapse Pressure
365
Filter Media
MICROGLASS
ID Top
1.89
Beta Ratio 1
200/20
OD Bottom
3.68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.