Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 210G60C000V
- Mfr # PEP210-1-60SS-HC-V
- Zoro # G822495685
product price:Â
$
78.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210G602P, EPPENSTEINER 210G60C000P, FILTREC DVD210W60B, FILTREC DVD210W60V, HY-PRO HP24HL160WB, HY-PRO HP24HL160WV, MAIN FILTER MF0061597, MAIN FILTER MF0061598, REXROTH 210G60C000M, REXROTH 210G60C000V, WIX D84B60WV
Filter Media
304 SS WIRE
Height
1.26
Micron Rating
60
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-1-60SS-HC-V
- Zoro #
- G822495685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.26
Details
- Replaces OEM Part
- EPPENSTEINER 210G602P, EPPENSTEINER 210G60C000P, FILTREC DVD210W60B, FILTREC DVD210W60V, HY-PRO HP24HL160WB, HY-PRO HP24HL160WV, MAIN FILTER MF0061597, MAIN FILTER MF0061598, REXROTH 210G60C000M, REXROTH 210G60C000V, WIX D84B60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 0.72
- OD Bottom
- 1.81
- OD Top
- 1.81
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.