Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) PXW1AGDL10
- Mfr # PFAPX-4-10G
- Zoro # G022516012
product price:Â
$
22.29
/ea
Sold in multiples of 2 for
$44.58
Key Features
Replaces OEM Part
DIGOMA DGMH1521, FAIREY ARLON (PARKER) PXW1A10, FAIREY ARLON (PARKER) PXW1AGDL10, FILTREC WG461, HY-PRO HPPX2L410M, MAIN FILTER MF0066099, PARKER 937930Q, WIX W01AG461
Filter Media
MICROGLASS
Height
4.21
Micron Rating
10
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFAPX-4-10G
- Zoro #
- G022516012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.21
Details
- Replaces OEM Part
- DIGOMA DGMH1521, FAIREY ARLON (PARKER) PXW1A10, FAIREY ARLON (PARKER) PXW1AGDL10, FILTREC WG461, HY-PRO HPPX2L410M, MAIN FILTER MF0066099, PARKER 937930Q, WIX W01AG461
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.08
- OD Top
- 2.05
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 150
- OD Bottom
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.