Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) R980H0412A
- Mfr # PPL9800-4-10G-V
- Zoro # G322546337
product price:Â
$
22.29
/ea
Sold in multiples of 2 for
$44.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL8510, BALDWIN H8109, BALDWIN PT8895MPG, BEHRINGER BE9800412A, BUSSE HE319, CASE V2950528, DIAMOND HD24010F, DINGBRO DDD0181, DOMANGE CDHP20A10N, DONALDSON 47252, DONALDSON DT9800414UM, DONALDSON P169447, DONALDSON P566394, DUPLOMATIC FPMEF10S
Filter Media
MICROGLASS
Height
4.57
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-10G-V
- Zoro #
- G322546337
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL8510, BALDWIN H8109, BALDWIN PT8895MPG, BEHRINGER BE9800412A, BUSSE HE319, CASE V2950528, DIAMOND HD24010F, DINGBRO DDD0181, DOMANGE CDHP20A10N, DONALDSON 47252, DONALDSON DT9800414UM, DONALDSON P169447, DONALDSON P566394, DUPLOMATIC FPMEF10S
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.