Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 051058
- Mfr # RFC331-14-10P-B-W
- Zoro # G822552357
product price:Â
$
50.49
/ea
Key Features
Replaces OEM Part
DOMANGE FO614PLF10P, DONALDSON P551336, FILTER-MART 010081, FILTER-MART 010082, FILTER-MART 010736, FILTER-MART 280420, FILTER-X XH03147, FILTREC R330C10P, FLUITEK P601510B, KAYDON KB601415, MAIN FILTER MF0062710, NATIONAL FILTERS 13N9I046514, PUROLATOR/F
Filter Media
PAPER
Height
14.49
Micron Rating
10
ID Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFC331-14-10P-B-W
- Zoro #
- G822552357
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DOMANGE FO614PLF10P, DONALDSON P551336, FILTER-MART 010081, FILTER-MART 010082, FILTER-MART 010736, FILTER-MART 280420, FILTER-X XH03147, FILTREC R330C10P, FLUITEK P601510B, KAYDON KB601415, MAIN FILTER MF0062710, NATIONAL FILTERS 13N9I046514, PUROLATOR/F
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 3.5
- ID Bottom
- 3.5
- OD Top
- 6
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 6
- Collapse Pressure
- 100
Dimensions
- Height
- 14.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.