Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 289328
Mfr # PAM62353-3-3G-V
Zoro # G822538245
product price:Â
$
19.59
/ea
Sold in multiples of 2 for $39.18
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A003UM, ARMY-NAVY AN62353A03G, ARMY-NAVY AN62353A3M, ARMY-NAVY AN62353A3MGLAS, ARMY-NAVY AN62353AGLASS, FILTER-MART 050685, FILTER-MART 051187, FILTER-MART 051897, FILTER-MART 289328, FILTER-MART 413728, FLOW EZY 683603G
Filter Media
MICROGLASS
Height
3.4
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62353-3-3G-V
- Zoro #
- G822538245
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62353A003UM, ARMY-NAVY AN62353A03G, ARMY-NAVY AN62353A3M, ARMY-NAVY AN62353A3MGLAS, ARMY-NAVY AN62353AGLASS, FILTER-MART 050685, FILTER-MART 051187, FILTER-MART 051897, FILTER-MART 289328, FILTER-MART 413728, FLOW EZY 683603G
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 0.8
- Collapse Pressure
- 150
- OD Top
- 1.62
- OD Bottom
- 1.62