HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 322345
- Mfr # PFC60-4-5G-V
- Zoro # G322505693
product price:Â
$
23.99
/ea
Sold in multiples of 2 for
$47.98
Key Features
Replaces OEM Part
BEHRINGER BE60P06AR, EPPENSTEINER 960H6SLA000P, EPPENSTEINER E400HL60H6, FILTER-MART 322345, FILTER-X XH02279, FILTREC DHD60E05B, FILTREC DHD60E05V, HYDAC/HYCON 0060D005BN, HYDAC/HYCON 0060D005BNV, HY-PRO HP06DNL46MSB, MAHLE 7888571, MAHLE 890002SM6NBR, M
Filter Media
MICROGLASS
Height
3.54
Micron Rating
5
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-5G-V
- Zoro #
- G322505693
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE60P06AR, EPPENSTEINER 960H6SLA000P, EPPENSTEINER E400HL60H6, FILTER-MART 322345, FILTER-X XH02279, FILTREC DHD60E05B, FILTREC DHD60E05V, HYDAC/HYCON 0060D005BN, HYDAC/HYCON 0060D005BNV, HY-PRO HP06DNL46MSB, MAHLE 7888571, MAHLE 890002SM6NBR, M
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.