Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D60B60BB
- Mfr # PMH8505-9-60SS
- Zoro # G822472464
product price:Â
$
57.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188411G60E000P, FILTER-X XH02366, FILTREC DMD0011B60B, INTERNORMEN 306487, INTERNORMEN 04PI841160G16EO, MAHLE PI8411DRG60, MAIN FILTER MF0060935, NATIONAL FILTERS 106111145, NATIONAL FILTERS 13111112760SS, REXROTH 188411G60E000M, SEPARATION T
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
60
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-60SS
- Zoro #
- G822472464
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 188411G60E000P, FILTER-X XH02366, FILTREC DMD0011B60B, INTERNORMEN 306487, INTERNORMEN 04PI841160G16EO, MAHLE PI8411DRG60, MAIN FILTER MF0060935, NATIONAL FILTERS 106111145, NATIONAL FILTERS 13111112760SS, REXROTH 188411G60E000M, SEPARATION T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 1.01
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.