Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 413709
- Mfr # PAM62351-2-10G-V
- Zoro # G522490393
product price:Â
$
15.95
/ea
Sold in multiples of 3 for
$47.85
Key Features
Replaces OEM Part
ARMY-NAVY AN62351A012UM, ARMY-NAVY AN62351A12MGLA, FILTER-MART 052646, FILTER-MART 413709, SWIFT AN62351A12MG
Filter Media
MICROGLASS
Height
1.9
Micron Rating
10
OD Top
0.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62351-2-10G-V
- Zoro #
- G522490393
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62351A012UM, ARMY-NAVY AN62351A12MGLA, FILTER-MART 052646, FILTER-MART 413709, SWIFT AN62351A12MG
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 0.83
- Beta Ratio 1
- 200/13
- ID Top
- 0.39
- Collapse Pressure
- 150
- OD Bottom
- 0.83
Dimensions
- Height
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.