HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART 413727
- Mfr # PAM62352-5-600SS-V
- Zoro # G122520391
product price:Â
$
22.39
/ea
Sold in multiples of 2 for
$44.78
Key Features
Replaces OEM Part
FILTER-MART 413727, SWIFT AN62352A590UW
Filter Media
304 SS WIRE
Height
4.63
Micron Rating
600
ID Top
0.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62352-5-600SS-V
- Zoro #
- G122520391
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 413727, SWIFT AN62352A590UW
- Filter Media
- 304 SS WIRE
- Micron Rating
- 600
- ID Top
- 0.64
- OD Bottom
- 1.13
- Collapse Pressure
- 150
- OD Top
- 1.13
Dimensions
- Height
- 4.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.