HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F880013K12B
- Mfr # PPL8800-13-10G-V
- Zoro # G322509110
product price:Â
$
48.29
/ea
Key Features
Replaces OEM Part
DONALDSON DT88001314UM, DONALDSON P174533, DONALDSON P566482, FAIREY ARLON (PARKER) R880H1312A, FAIREY ARLON (PARKER) R880H1312H, FAIREY ARLON (PARKER) R880Z1312A, FAIREY ARLON (PARKER) R880Z1312H, FILTER-MART F880013K12B, FILTER-MART F880013K12V, FILTERS
Filter Media
MICROGLASS
Height
12.91
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8800-13-10G-V
- Zoro #
- G322509110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- DONALDSON DT88001314UM, DONALDSON P174533, DONALDSON P566482, FAIREY ARLON (PARKER) R880H1312A, FAIREY ARLON (PARKER) R880H1312H, FAIREY ARLON (PARKER) R880Z1312A, FAIREY ARLON (PARKER) R880Z1312H, FILTER-MART F880013K12B, FILTER-MART F880013K12V, FILTERS
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.39
- Collapse Pressure
- 305
- ID Top
- 1.95
- OD Top
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.