HYDRAULIC FILTER - PRESSURE LINE FOR WIX D81B10BB
- Mfr # PMH760-17-10SS
- Zoro # G422571895
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD760B10B, MAIN FILTER MF0545704, WIX D81B10BB
Filter Media
304 SS WIRE
Height
16.73
Micron Rating
10
ID Bottom
2.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-17-10SS
- Zoro #
- G422571895
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD760B10B, MAIN FILTER MF0545704, WIX D81B10BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Bottom
- 2.56
- OD Bottom
- 5.52
- ID Top
- 2.56
- OD Top
- 5.52
- Collapse Pressure
- 365
Dimensions
- Height
- 16.73
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.