HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PAM62352-5-74SS-V
- Zoro # G622486470
product price:Â
$
23.59
/ea
Sold in multiples of 2 for
$47.18
Key Features
Replaces OEM Part
ARMY-NAVY AN6235274WIRE, ARMY-NAVY AN62352A074UW, FILTER-MART 060537, FILTER-MART 413721
Filter Media
304 SS WIRE
Height
4.63
Micron Rating
74
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62352-5-74SS-V
- Zoro #
- G622486470
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN6235274WIRE, ARMY-NAVY AN62352A074UW, FILTER-MART 060537, FILTER-MART 413721
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 150
- ID Top
- 0.64
- OD Bottom
- 1.13
- OD Top
- 1.13
Dimensions
- Height
- 4.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.