Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
Mfr # PFA270-4-75SS-V
Zoro # G822486539
product price:Â
$
66.49
/ea
Key Features
Replaces OEM Part
DONALDSON P174559, FAIREY ARLON (PARKER) 290Z175A, FILTER-MART 051212, FILTER-X XH02059, FILTREC D920T75, FILTREC D920T75A, FILTREC D920T75AV, HY-PRO HP27L474WB, HY-PRO HP27L474WV, HY-PRO HP27L475WB, HY-PRO HP27L475WV, JURA FILTRATION SH53263, MAIN FILTER
Filter Media
304 SS WIRE
Height
3.9
Micron Rating
74
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA270-4-75SS-V
- Zoro #
- G822486539
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- DONALDSON P174559, FAIREY ARLON (PARKER) 290Z175A, FILTER-MART 051212, FILTER-X XH02059, FILTREC D920T75, FILTREC D920T75A, FILTREC D920T75AV, HY-PRO HP27L474WB, HY-PRO HP27L474WV, HY-PRO HP27L475WB, HY-PRO HP27L475WV, JURA FILTRATION SH53263, MAIN FILTER
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 365
- OD Bottom
- 2.89
- OD Top
- 2.89
- ID Top
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.