Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PMH8505-4-10G-HC
- Zoro # G822464124
product price:Â
$
47.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29010KP, EPPENSTEINER 183205H10SLF000P, EPPENSTEINER 183205H10XLF000P, FILTER-MART 050560, FILTER-X XH02335, FILTREC DMD0005F10B, HYDAC/HYCON 1269228, HYDAC/HYCON 2050D10BH, HY-PRO HP151410MB, HY-PRO HP151L410M, ILVA 6625985, INTERNORMEN 3010
Filter Media
MICROGLASS
Height
3.69
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-10G-HC
- Zoro #
- G822464124
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29010KP, EPPENSTEINER 183205H10SLF000P, EPPENSTEINER 183205H10XLF000P, FILTER-MART 050560, FILTER-X XH02335, FILTREC DMD0005F10B, HYDAC/HYCON 1269228, HYDAC/HYCON 2050D10BH, HY-PRO HP151410MB, HY-PRO HP151L410M, ILVA 6625985, INTERNORMEN 3010
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- ID Top
- 1.01
- Beta Ratio 1
- 200/13
- OD Top
- 1.78
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.