HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PSH3201-14-10G-V
- Zoro # G822524743
product price:Â
$
94.19
/ea
Key Features
Replaces OEM Part
FILTER-MART 053024, FILTER-MART 053957, MP FILTRI CU2102A10AN, MP FILTRI CU2102A10ANP01, MP FILTRI CU2102A10VN, MP FILTRI CU2102A10VNP01
Filter Media
MICROGLASS
Height
14.5
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-14-10G-V
- Zoro #
- G822524743
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 053024, FILTER-MART 053957, MP FILTRI CU2102A10AN, MP FILTRI CU2102A10ANP01, MP FILTRI CU2102A10VN, MP FILTRI CU2102A10VNP01
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 3.16
- Collapse Pressure
- 305
- ID Top
- 1.6
- OD Bottom
- 3.16
Dimensions
- Height
- 14.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.