Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01391
- Mfr # PSH1351-5-25P-V
- Zoro # G322465249
product price:Â
$
14.99
/ea
Sold in multiples of 3 for $44.97
Key Features
Replaces OEM Part
FILTER-X XH01391, FILTREC D130C25A, FILTREC D130C25AV, MAIN FILTER MF0058595, MAIN FILTER MF0058596, MP FILTRI HP1351P25NA, MP FILTRI HP1351P25NAP01, MP FILTRI HP1351P25NV, MP FILTRI HP1351P25NVP01, OMT CHP421BXN, OMT CHP421C25XN, SCHUPP HY18679, SOFIMA C
Filter Media
PAPER
Height
4.72
Micron Rating
20
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-25P-V
- Zoro #
- G322465249
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01391, FILTREC D130C25A, FILTREC D130C25AV, MAIN FILTER MF0058595, MAIN FILTER MF0058596, MP FILTRI HP1351P25NA, MP FILTRI HP1351P25NAP01, MP FILTRI HP1351P25NV, MP FILTRI HP1351P25NVP01, OMT CHP421BXN, OMT CHP421C25XN, SCHUPP HY18679, SOFIMA C
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.08
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- OD Bottom
- 2.09
- OD Top
- 2.09