Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01422
Mfr # PSH1351-9-700SS-V
Zoro # G522525118
product price:Â
$
47.79
/ea
Key Features
Replaces OEM Part
FBN HI204630, FBN HI204682, FILTER-X XH01422, FILTREC D131T700A, FILTREC D131T700AV, MAIN FILTER MF0306169, MAIN FILTER MF0575755, WIX D49A700TBV
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
700
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-9-700SS-V
- Zoro #
- G522525118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.06
Details
- Replaces OEM Part
- FBN HI204630, FBN HI204682, FILTER-X XH01422, FILTREC D131T700A, FILTREC D131T700AV, MAIN FILTER MF0306169, MAIN FILTER MF0575755, WIX D49A700TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 700
- OD Top
- 2.09
- ID Top
- 1.08
- Collapse Pressure
- 305
- OD Bottom
- 2.09