Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01662
- Mfr # PMH41-5-10P
- Zoro # G822526082
product price:Â
$
21.95
/ea
Sold in multiples of 2 for
$43.90
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXW110, FAIREY ARLON (PARKER) MXX110, FILTER-X XH01662, FILTREC D410C10, MAHLE MX41EAL1011, MAIN FILTER MF0059247, PARKER MXX110, SCHUPP HY24120, WIX D77A10C
Filter Media
PAPER
Height
4.84
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH41-5-10P
- Zoro #
- G822526082
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXW110, FAIREY ARLON (PARKER) MXX110, FILTER-X XH01662, FILTREC D410C10, MAHLE MX41EAL1011, MAIN FILTER MF0059247, PARKER MXX110, SCHUPP HY24120, WIX D77A10C
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.36
- OD Bottom
- 2.34
- ID Top
- 1.06
- Collapse Pressure
- 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.