Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01868
- Mfr # PPR30-6-6G-HC-V
- Zoro # G122510439
product price:Â
$
96.79
/ea
Key Features
Replaces OEM Part
FILTER-X XH01868, FILTREC D720G06B, FILTREC D720G06BV, HY-PRO HP171L56MB, HY-PRO HP171L56MV, MAIN FILTER MF0059617, MAIN FILTER MF0059618, NATIONAL FILTERS 102187185V, PALL HC2257FCN6H, PALL HC2257FCN6Z, PALL HC2257FKN6H, PALL HC2257FKN6Z, PARKER 932626Q,
Filter Media
MICROGLASS
Height
5.41
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-6G-HC-V
- Zoro #
- G122510439
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01868, FILTREC D720G06B, FILTREC D720G06BV, HY-PRO HP171L56MB, HY-PRO HP171L56MV, MAIN FILTER MF0059617, MAIN FILTER MF0059618, NATIONAL FILTERS 102187185V, PALL HC2257FCN6H, PALL HC2257FCN6Z, PALL HC2257FKN6H, PALL HC2257FKN6Z, PARKER 932626Q,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Top
- 2.36
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.36
- ID Top
- 0.99
Dimensions
- Height
- 5.41
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.